Drive, Adjustable Frequency, 2.2A, 0.37KW, 0.5HP, 240VAC

Item #: 54710

Cat #: 20AB2P2A0AYNNNC0

UPC: 820919204364

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frquency, 2.2 Amp, 0.37 Kilowatt, 0.5 Horse Power, 240 Volt AC, Blank HIM Cover

Overview

Drive, PowerFlex 70, Adjustable Frquency, 2.2 Amp, 0.37 Kilowatt, 0.5 Horse Power, 240 Volt AC, Blank HIM Cover
Also known as: 820919204364, 20AB2P2A0AYNNNC0

Specifications

Phase: 3
Type: AC, Drive
Volts AC: 240
Amps: 2.200
Horsepower: 0.500
Phase: 3
Volts AC: 240
Horsepower: 0.500
Type: AC, Drive
Amps: 2.200

Customer Reviews

No reviews for this product
(0)