Starter, Open, Size 00, Full Voltage, 600VAC, 9A, 208VAC Coil

Item #: 5471

Cat #: 509-TOH

UPC: 781180249754

Starter, Open, Size 00, Full Voltage, 600 Volt AC, 9 Amp, 208 Volt Coil, Eutectic Alloy, Overload Relay
Sign In or Register to view pricing and more.

Overview

Starter, Open, Size 00, Full Voltage, 600 Volt AC, 9 Amp, 208 Volt Coil, Eutectic Alloy, Overload Relay
Also known as: 781180249754, 509-TOH

Specifications

Poles: 3
Type: Size 00, Starter, Open
Mounting: Surface
Volts AC Control: 208
Volts AC: 600
Amps: 9
Size: 00
Poles: 3
Mounting: Surface
Volts AC: 600
Size: 00
Type: Size 00, Starter, Open
Volts AC Control: 208
Amps: 9

Customer Reviews

No reviews for this product
(0)