Panelboard interior, NF, main lugs, 600A, Cu bus, 66 pole spaces, 3 phase, 4 wire, 600Y/347VAC max

Item #: 547072

Cat #: NF466L6C

UPC: 785901344582

Sign In or Register to view pricing and more.
Panelboard interior, NF, main lugs, 600A, Cu bus, 66 pole spaces, 3 phase, 4 wire, 600Y/347VAC max

Overview

Panelboard interior, NF, main lugs, 600A, Cu bus, 66 pole spaces, 3 phase, 4 wire, 600Y/347VAC max
NF Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. These interiors provide protection for commercial and industrial applications. NF Panelboards feature a wide selection of circuit breakers, accessories, and ready to install kits. NF Panelboards are field convertible to top or bottom feed. NF Panelboards are convertible from main lug to main breaker. NF Panelboards can provide 200% rated neutrals for nonlinear loads. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. The main lugs are rated at 600A 600Y/347 VAC 3 phase. Interior has an interrupt current rating of up to 65 kA. This interior is for a 4 wire system with 66 spaces and has a copper bus bar. Interior is for EDB, EDG, and EDJ branch circuit breakers. Line lug connections will accept 1/0 AWG to 750 kcmil aluminum wire. The interior is 48 inches tall and 10.44 inches wide. This interior is UL listed and CSA certified.
Also known as: 785901344582, NF466L6C

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)