12"x20" Pullbox

Item #: 546982

Cat #: 2100H-N2A1

UPC: 662468330923

Sign In or Register to view pricing and more.
Documents & Guides
AB 2100H-N2A1 12"x20" Pullbox

Overview

AB 2100H-N2A1 12"x20" Pullbox
Also known as: 662468330923, 2100H-N2A1

Specifications

Height: 12 in
Type: Replacement, Pull Box, MCC
Depth: 15 in
IP/NEMA Rating: NEMA 1
Width: 20 in
Material: Steel
Height: 12 in
Depth: 15 in
Width: 20 in
Type: Replacement, Pull Box, MCC
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)