Disconnect Enclosure, Free-Stand, Heavy Duty, NEMA 12, 90 x 40 x 18"

Item #: 546973

Cat #: A90XM4018FTCLPG

UPC: 783510256852

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, Free-Stand, Heavy Duty, NEMA 12, 1-Door, Size: 90 x 40 x 18 Inch, Material/Finish: Steel/Gray Powder Coat, Does Not Include Panel.

Overview

Disconnect Enclosure, Free-Stand, Heavy Duty, NEMA 12, 1-Door, Size: 90 x 40 x 18 Inch, Material/Finish: Steel/Gray Powder Coat, Does Not Include Panel.
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510256852, A90XM4018FTCLPG

Specifications

Depth: 18 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Width: 40 in
Material: Steel
Height: 90 in
Finish: Powder Coated
Depth: 18 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Finish: Powder Coated
Color: Gray
Width: 40 in
Height: 90 in

Customer Reviews

No reviews for this product
(0)