This product may not be available in all locations.
3
more
Safety Switch, Solid Neutral Assembly Kit, 30/100A, 600V AC/DC
Item #: 54691
Cat #: SN0310
UPC: 785901393443
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Solid Neutral Assembly Kit, 30/100 Amp, 600 Volt AC/DC
Overview
Safety Switch, Solid Neutral Assembly Kit, 30/100 Amp, 600 Volt AC/DC
Also known as: 785901393443, SN0310
Specifications
Mounting: | Device |
Volts DC: | 600 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps Range: | 30 - 100 |
Mounting: | Device |
Volts AC: | 600 |
Amps Range: | 30 - 100 |
Volts DC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)