Patch Panel, 48-Port, Shielded, High-Density

Item #: 546898

Cat #: CP48HDBL

UPC: 074983894772

Sign In or Register to view pricing and more.
Patch Panel, 48-Port, Shielded, High-Density, Modular 1 RU, Width: 19", Color: Black

Overview

Patch Panel, 48-Port, Shielded, High-Density, Modular 1 RU, Width: 19", Color: Black
Also known as: 074983894772, CP48HDBL

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Shielding: Shielded
Number of Ports: 48
Mounting: Rack
Size: 1RMU
Number of Ports: 48
Color: Black
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)