Relay, Ice Cube, Slim Line, 5-Blade, 1PDT, 16A, 12VDC

Item #: 54681

Cat #: 700-HK36Z12

UPC: 662072479056

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Slim Line, 5 Blade, 1-Pole, Double Throw, 16 Amp, 12 Volt DC, Quick Connect Terminations

Overview

Relay, Ice Cube, Slim Line, 5 Blade, 1-Pole, Double Throw, 16 Amp, 12 Volt DC, Quick Connect Terminations
Our Bulletin 700-HK Slim Line General Purpose Relays are ideal for a variety of high-density isolation and interposing applications.
Also known as: 662072479056, 700-HK36Z12

Specifications

Type: 5-Blade, Relay, Ice Cube
Volts DC Control: 12
Mounting: Socket
Poles: 1
Amps: 16
Type: 5-Blade, Relay, Ice Cube
Mounting: Socket
Amps: 16
Volts DC Control: 12
Poles: 1

Customer Reviews

No reviews for this product
(0)