Multi-Tap Connector, Insulated, Aluminum

Item #: 546748

Cat #: PBTD-9-250-M

UPC: 783669000931

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 9 Ports, Dual Sided Entry, Mountable, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 9 Ports, Dual Sided Entry, Mountable, Tin Plated, UL, CSA
Also known as: 783669000931, PBTD-9-250-M

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 9
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 9
Material: Aluminum
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)