Junction Box, NEMA 3/4, Screw Cover, Gasketed, 12" x 12" x 6", Steel

Item #: 546717

Cat #: WA121206GSC

UPC: 786725310357

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3/4, Screw Cover, Gasketed, 12 Inch x 12 Inch x 6 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 3/4, Screw Cover, Gasketed, 12 Inch x 12 Inch x 6 Inch, Steel/Gray Powder Coat
Designed for use as a wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Also known as: 786725310357, WA121206GSC

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Size: 12 x 12 x 6 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3, NEMA 4
Height: 12 in
Mounting: Surface
Size: 12 x 12 x 6 in
Standards: California Proposition 65
Width: 12 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)