Wireway, Type 1, Screw Cover, 12" x 12" x 60", Steel, Gray, No KOs

Item #: 546716

Cat #: S121260NK

UPC: 786725360505

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725360505, S121260NK

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Height: 12 in
Length: 60 in
Color: Gray
Standards: California Proposition 65
Knockouts: No
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)