M12 Cordless High Performance Jig Saw Kit

Item #: 546695

Cat #: 2445-21

UPC: 045242268160

Sign In or Register to view pricing and more.
Documents & Guides
M12 Cordless High Performance Jig Saw Kit, M12, Cordless, SPM: 0-2800, Stroke Length: 3/4", Voltage: 12V, Weight: 3.8 lbs, Includes: (1) M12™ High Performance Jig Saw (Tool Only) (2445-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) Contractor Bag

Overview

M12 Cordless High Performance Jig Saw Kit, M12, Cordless, SPM: 0-2800, Stroke Length: 3/4", Voltage: 12V, Weight: 3.8 lbs, Includes: (1) M12™ High Performance Jig Saw (Tool Only) (2445-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) Contractor Bag
Milwaukee Electric Tool introduces the next generation in cordless cutting with the M12™ cordless high performance jig saw. With its innovative hybrid grip™ design, the M12™ jig saw is the most compact, lightest weight professional cordless jig saw on the market. The saw’s cutting power and control delivers an incredible portable cutting solution for a wide range of trade applications. Powered by the M12™ Red Lithium™ battery system, the tool is ideal for trim carpenters, remodelers, cabinet/countertop installers, plumbers, electricians, and HVAC professionals for making quick cuts in wood, metal, wall tile, or plastics. The hybrid grip™ handle design combines the best features from both top handle and barrel grip jig saws to provide superior cut control. The low center of gravity grip is ideal for precision during curved cutting applications. A 3/4 in. stroke length and 0-2,800 SPM variable speed trigger deliver fast and accurate cuts in multiple materials.
Also known as: 045242268160, 2445-21

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)