Panel Meter, Eclipse

Item #: 546609
Cat #: 57701-451
UPC: 782114417317
Sign In or Register to view pricing and more.
Digital Process Meter. 1/8 DIN Ratemeter, Eclipse Series, Analogue Signals, Input Power: 85-265V AC, 47-63 Hz, 24V Output for Loop Power, Display: 5 Digits LED, Memory Type: EEPROM, No Batteries Required, Rate/Process Time: Signal In, Sensor Type: Sink or Source, Dip Switch Selectable, Relays: Form C: 4-20mA, / 0-10V, 85-265V AC. Rated NEMA 4X when installed with supplied gasket.

Overview

Digital Process Meter. 1/8 DIN Ratemeter, Eclipse Series, Analogue Signals, Input Power: 85-265V AC, 47-63 Hz, 24V Output for Loop Power, Display: 5 Digits LED, Memory Type: EEPROM, No Batteries Required, Rate/Process Time: Signal In, Sensor Type: Sink or Source, Dip Switch Selectable, Relays: Form C: 4-20mA, / 0-10V, 85-265V AC. Rated NEMA 4X when installed with supplied gasket.
Also known as: 782114417317, 57701-451

Specifications

Volts DC Control: 24
Mounting: Panel
Type: Panel Meter
Volts AC Range: 85 - 265
Volts DC Control: 24
Type: Panel Meter
Mounting: Panel
Volts AC Range: 85 - 265

Customer Reviews

No reviews for this product
(0)