Disconnect Switch, Non-Fusible, NEMA 3R, 100A, 600VAC, Heavy Duty

Item #: 546608

Cat #: HU363RBEI

UPC: 785901329657

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 3R, 100 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Electrical Interlock

Overview

Disconnect Switch, Non-Fusible, NEMA 3R, 100 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Electrical Interlock
Also known as: 785901329657, HU363RBEI

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 100
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)