Enclosure With Window, NEMA 4/12, Concept Series, 30 x 24 x 8", Steel/Light Gray

Item #: 54660

Cat #: CSD30248WLG

UPC: 783510163693

Sign In or Register to view pricing and more.
Enclosure With Window, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 30 x 24 x 8 Inch, Steel With Light Gray Powder Coat Finish

Overview

Enclosure With Window, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 30 x 24 x 8 Inch, Steel With Light Gray Powder Coat Finish
CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510163693, CSD30248WLG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Width: 24 in
Height: 30 in
Depth: 8 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 24 in
Depth: 8 in
Finish: Powder Coated
Color: Light Gray
Height: 30 in
Material: Steel

Customer Reviews

No reviews for this product
(0)