Corr Resistant

Item #: 546555

Cat #: 24CM-30

UPC: 078477107126

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 480 Volt 3-phase, NEMA L16-20r, 3p, 4w, Flush Mtg Locking Receptacle,industrial Grade, Grounding, Corrosion Resistant - Yellow

Overview

20 Amp, 480 Volt 3-phase, NEMA L16-20r, 3p, 4w, Flush Mtg Locking Receptacle,industrial Grade, Grounding, Corrosion Resistant - Yellow
20-Amp, 480 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Corrosion Resistant, Yellow
Also known as: 078477107126, 24CM-30

Specifications

Phase: 3
Mounting: Box
Amps: 20
Type: Locking Receptacle
Material: Nylon, PBT Plastic
NEMA Configuration: L16-20R, WD-1, WD-6
Color: Yellow
Phase: 3
Amps: 20
Material: Nylon, PBT Plastic
Color: Yellow
Mounting: Box
Type: Locking Receptacle
NEMA Configuration: L16-20R, WD-1, WD-6

Customer Reviews

No reviews for this product
(0)