Pn&sl Conn 30a W

Item #: 546515

Cat #: 330C4W

UPC: 078477838600

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 125 Volt, Iec 309-1 & 309-2, 2p, 3w, North American Pin & Sleeve Connector, Industrial Grade, Ip67, Watertight, - Yellow

Overview

30 Amp, 125 Volt, Iec 309-1 & 309-2, 2p, 3w, North American Pin & Sleeve Connector, Industrial Grade, Ip67, Watertight, - Yellow
30 Amp, 125 Volt, IEC 309-1 & 309-2, 2P, 3W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight, - Yellow
Also known as: 078477838600, 330C4W

Specifications

Mounting: Cable
Type: Watertight Connector
Amps: 30
Material: Valox Resin
Color: Yellow
Mounting: Cable
Amps: 30
Color: Yellow
Type: Watertight Connector
Material: Valox Resin

Customer Reviews

No reviews for this product
(0)