TEYX CIRCUIT BREAKER 3P 35A

Item #: 546387

Cat #: TEYL3035B

UPC: 783164462555

Sign In or Register to view pricing and more.
Documents & Guides
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEYL breakers are available in 1, 2, and 3 pole versions 2&3 pole versions can be ordered with auxiliary contact, shunt trip, undervoltage release, or bell alarm accessories. TEYX CIRCUIT BREAKER 3P 35A

Overview

The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEYL breakers are available in 1, 2, and 3 pole versions 2&3 pole versions can be ordered with auxiliary contact, shunt trip, undervoltage release, or bell alarm accessories. TEYX CIRCUIT BREAKER 3P 35A
Also known as: 783164462555, TEYL3035B

Specifications

Poles: 3
Amps: 35
Volts AC: 480, 277
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Amps: 35
Family / Style: E150
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)