Relay, Ice Cube, Slim Line, 5-Blade, 1PDT, 16A, 24VDC, LED Option

Item #: 54626

Cat #: 700-HK36Z24-4

UPC: 662072479087

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Slim Line, 5 Blade, 1-Pole, Double Throw, 16 Amp, 24 Volt DC, Quick Connect Terminations, LED Option

Overview

Relay, Ice Cube, Slim Line, 5 Blade, 1-Pole, Double Throw, 16 Amp, 24 Volt DC, Quick Connect Terminations, LED Option
Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HK interposing relays features a jumper system to reduce wearing costs. Catalog item 700-HK36Z24-4 from Rockwell Automation® is a 24 V DC general purpose slim line relay. Its specifications include: standard contacts, one changeover contact (single pole double throw, SPDT) 16 A, and pilot light. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072479087, 700-HK36Z24-4

Specifications

Type: 5-Blade, Relay, Ice Cube
Volts DC Control: 24
Mounting: Socket
Poles: 1
Amps: 16
Type: 5-Blade, Relay, Ice Cube
Mounting: Socket
Amps: 16
Volts DC Control: 24
Poles: 1

Customer Reviews

No reviews for this product
(0)