Push Button, Flush Head, Green, Operator Only, NEMA 13, 22.5mm

Item #: 54616

Cat #: 800MR-A1

UPC: 781180175084

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Head, Green, Operator Only, NEMA 13, 22.5 mm

Overview

Push Button, Flush Head, Green, Operator Only, NEMA 13, 22.5 mm
Tough and rugged, Allen-Bradley® Bulletin 800MR round oil-tight operators are perfect for your heavy-duty applications. These push buttons are durable and built for harsh environments. Catalog item 800MR-A1 from Rockwell Automation® is a green flush push button. And is has stab or no termination. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180175084, 800MR-A1

Specifications

Type: Flush, Pushbutton
Color: Green
Size: 22.5 mm
IP/NEMA Rating: NEMA 13
Type: Flush, Pushbutton
Size: 22.5 mm
Color: Green
IP/NEMA Rating: NEMA 13

Customer Reviews

No reviews for this product
(0)