2-Light Pendant, 100W, A19, 120V, Blacksmith Finish

Item #: 546158

Cat #: 77160-839

UPC: 785652171628

Sign In or Register to view pricing and more.
Documents & Guides
Two Light Semi-Flush Convertible Pendant, 100 Watt, Medium Base, 120 Volt, Blacksmith Finish, Etched/White Inside Glass, 120 Inch Chain, Safety Listed for Dry Location

Overview

Two Light Semi-Flush Convertible Pendant, 100 Watt, Medium Base, 120 Volt, Blacksmith Finish, Etched/White Inside Glass, 120 Inch Chain, Safety Listed for Dry Location
Also known as: 785652171628, 77160-839

Specifications

Base: Medium Screw (E26)
Wattage: 100
Type: Pendant, Ceiling Fixture
Diameter: 13 1/2 in
Volts AC: 120
Color: Black
Material: Steel
Base: Medium Screw (E26)
Type: Pendant, Ceiling Fixture
Volts AC: 120
Material: Steel
Wattage: 100
Diameter: 13 1/2 in
Color: Black

Customer Reviews

No reviews for this product
(0)