This product may not be available in all locations.
2
more

Safety Switch, Equipment Ground Kit, 800A, 4 x 4 - 350MCM, CU/AL
Item #: 54615
Cat #: PKOGTA7
UPC: 785901998402
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch Accessory, Heavy Duty, Equipment Grounding Kit, E4, 800 Amp, 4 x 4 AWG - 350 MCM, CU/AL
Overview
Safety Switch Accessory, Heavy Duty, Equipment Grounding Kit, E4, 800 Amp, 4 x 4 AWG - 350 MCM, CU/AL
Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. They also come with many field installable or factory installed accessories. This equipment grounding kit is one of the available accessories. The grounding bar is rated for 800A and has 4 terminals which accept 4 AWG to 350kcmil conductor. The grounding kits are UL listed.
Also known as: 785901998402, PKOGTA7
Specifications
Mounting: | Panel |
Amps: | 800 |
Type: | Equipment Ground Kit |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 350 |
Mounting: | Panel |
Type: | Equipment Ground Kit |
Allowable Gauge Range: | 4 - 350 |
Amps: | 800 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)