Contactor, Time Delay Block, Pneumatic, Off-Delay, 10 -180 Second

Item #: 54611

Cat #: LADR4

UPC: 785901213871

Sign In or Register to view pricing and more.
Contactor, Time Delay Block, Pneumatic, Off-Delay, 10 -180 Second, Front Mount on Size 00 - 2, Right Side Mount, on Size 3 - 7, 1 Normally Open, 1 Normally Closed Contact Blocks

Overview

Contactor, Time Delay Block, Pneumatic, Off-Delay, 10 -180 Second, Front Mount on Size 00 - 2, Right Side Mount, on Size 3 - 7, 1 Normally Open, 1 Normally Closed Contact Blocks
Also known as: 785901213871, LADR4

Specifications

Type: Pneumatic, Contactor
Poles: 2
Amps: 10
Mounting: Right, Front
Range: 10 - 180 sec
Standards: California Proposition 65
Type: Pneumatic, Contactor
Amps: 10
Range: 10 - 180 sec
Poles: 2
Mounting: Right, Front
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)