COMBO STARTER 240VAC 45A NEMA

Item #: 546047

Cat #: 8538SDG12V02S

UPC: 785901515487

Square D,STARTER MOTOR CONTROL <1000VAC,10HP@200Vac - 15HP@230Vac,120Vac@60Hz - 110Vac@50Hz,2,3-Phase,3P,45 A,600 Vac,Box Lug,Fusible Disconnect,General Purpose (Indoor),NEMA 1,Non-Reversing Combination Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package
Sign In or Register to view pricing and more.

Overview

Square D,STARTER MOTOR CONTROL <1000VAC,10HP@200Vac - 15HP@230Vac,120Vac@60Hz - 110Vac@50Hz,2,3-Phase,3P,45 A,600 Vac,Box Lug,Fusible Disconnect,General Purpose (Indoor),NEMA 1,Non-Reversing Combination Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package
STARTER MOTOR CONTROL <1000VAC
Also known as: 785901515487, 8538SDG12V02S

Specifications

Size: 2
Standards: California Proposition 65
Size: 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)