Bushing Only for Cord Grip, .627" - .750" Range

Item #: 546031

Cat #: SRB-212

UPC: 785411202129

Sign In or Register to view pricing and more.
Documents & Guides
Neoprene Bushing Only for Cord Grip, .625" - .750" Cable Range

Overview

Neoprene Bushing Only for Cord Grip, .625" - .750" Cable Range
Remke Tuff-Seal™ Rsr Aluminum Cord Grips Are Ul Listed And Csa Certified For Use In Both Indoor And Outdoor Applications To Prevent Cable Pullout, Control Arc Of Bend, And To Provide A Tight Seal Against Environmental Elements Such As Dirt, Moisture And Coolants. Cord Grips Are Available In Conduit Sizes From ¼” To 4” In Straight, 90º And 45º Styles.
Also known as: 785411202129, SRB-212

Specifications

Diameter: 0.750 in, 0.625 in
Color: Black
Material: Neoprene
Diameter: 0.750 in, 0.625 in
Material: Neoprene
Color: Black

Customer Reviews

No reviews for this product
(0)