Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Continuous Hinge with Clamps, EMC, Type 4X, 24.00x20.00x6.00, SS Type 304
Overview
Continuous Hinge with Clamps, EMC, Type 4X, 24.00x20.00x6.00, SS Type 304
Ideal for indoor or outdoor EMC applications to contain larger controls in corrosive environments. Features a stainless steel, woven-mesh encased gasket to keep out contaminants and provide EMI/RFI shielding to internal components.
Also known as: 783510258795, A242006LPEMCSS
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)