Relay, Ice Cube, Slim Line, 8-Blade, 2PDT, 8A, 24VAC, LED Option

Item #: 54593

Cat #: 700-HK32A24-4

UPC: 662072479186

Sign In or Register to view pricing and more.
Relay, Ice Cube, Slim Line, 8 Blade, 2 Pole, Double Throw, 8 Amp, 24 Volt AC, Quick Connect Terminations, LED Option

Overview

Relay, Ice Cube, Slim Line, 8 Blade, 2 Pole, Double Throw, 8 Amp, 24 Volt AC, Quick Connect Terminations, LED Option
Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HK interposing relays features a jumper system to reduce wearing costs. Catalog item 700-HK32 A24-4 from Rockwell Automation® is a 24 V 50/60 Hz general purpose slim line relay. Its specifications include: standard contacts, two changeover contacts (double pole double throw, DPDT) 8 A, and pilot light.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072479186, 700-HK32A24-4

Specifications

Poles: 2
Type: 8 Blade, Relay, Ice Cube
Volts AC Control: 24
Mounting: Socket
Amps: 8
Poles: 2
Volts AC Control: 24
Amps: 8
Type: 8 Blade, Relay, Ice Cube
Mounting: Socket

Customer Reviews

No reviews for this product
(0)