Hacksaw Holder

Item #: 545827

Cat #: 55454DHB

UPC: 092644554544

Sign In or Register to view pricing and more.
Documents & Guides
Tradesman Pro Organizer Attachable Hacksaw Holder, Pockets: 1, Dimensions: 8-3/8" x 17" x 1-1/2"

Overview

Tradesman Pro Organizer Attachable Hacksaw Holder, Pockets: 1, Dimensions: 8-3/8" x 17" x 1-1/2"
Also known as: 092644554544, 55454DHB

Specifications

Height: 8 3/8 in
Length: 17 in
Width: 1 1/2 in
Type: Tool Holder
Material: Nylon
Standards: California Proposition 65
Height: 8 3/8 in
Width: 1 1/2 in
Material: Nylon
Length: 17 in
Type: Tool Holder
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)