Meter Main, Load Center, 200A, 20 Spaces, 40 Circuits, 4 Jaw, OH/UG Feed, Surface

Item #: 545825

Cat #: MC2040B1200ESC

UPC: 040892996845

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, Load Center, 200 Amp, Main Breaker, 20 Spaces, 40 Circuits, 4 Jaw, OH/UG Feed, Surface, NEMA 3R

Overview

Meter Main, Load Center, 200 Amp, Main Breaker, 20 Spaces, 40 Circuits, 4 Jaw, OH/UG Feed, Surface, NEMA 3R
The MC2040B1200ESC is a 200 Amp meter-load center combination for use in utility areas that require the EUSERC standards be followed. A 200 Amp main breaker is installed along with a 20 space, 40 circuit interior. The enclosure is surface mount, NEMA 3R (outdoor) fabricated from Galvanized steel with a baked on polyester powder coating finish. The meter cover is ring type and the ring is provided. The panel is rated for overhead or underground feed applications.
Also known as: 040892996845, MC2040B1200ESC

Specifications

Amps: 200
Spaces: 20
Mounting: Surface
Phase: 1
Circuits: 40
Amps: 200
Mounting: Surface
Circuits: 40
Spaces: 20
Phase: 1

Customer Reviews

1 Overall
(1)
1/5
- , on 04/19/2022
Door is hard to open
If you are not an electrician, this is nearly impossible