
Junction Box, NEMA 3R, Screw Cover, 18" x 18" x 4"
Item #: 54582
Cat #: A18R184
UPC: 783510379704
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3R, Screw Cover, Knockouts, Wall Mount, 18 x 18 x 4 Inch, Galvanized Steel/Gray
Overview
Junction Box, NEMA 3R, Screw Cover, Knockouts, Wall Mount, 18 x 18 x 4 Inch, Galvanized Steel/Gray
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510379704, A18R184
Specifications
Depth: | 4 in |
Mounting: | Surface |
Color: | Gray |
Height: | 18 in |
Material: | Steel |
Width: | 18 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Number of Knockouts: | 9 |
Knockouts: | Yes |
Depth: | 4 in |
Color: | Gray |
Material: | Steel |
Special Program: | Hoffman On Demand |
Number of Knockouts: | 9 |
Mounting: | Surface |
Height: | 18 in |
Width: | 18 in |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)