Disconnect Switch, Cable Operated, 60A, 600VAC, 250VDC, Fusible

Item #: 54581

Cat #: 9422TCF33

UPC: 785901879763

Disconnect Switch, Cable Operated, 60 Amp, 600 Volt AC, 250 Volt DC, Fusible, Class H, J, K, R, Does Not Include Handle Mechanism
Sign In or Register to view pricing and more.

Overview

Disconnect Switch, Cable Operated, 60 Amp, 600 Volt AC, 250 Volt DC, Fusible, Class H, J, K, R, Does Not Include Handle Mechanism
Also known as: 785901879763, 9422TCF33

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Volts DC: 250
Mounting: Flange
Class: K, R, H, J
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Type: Disconnect Switch, Fusible
Volts DC: 250
Class: K, R, H, J
Amps: 60
Poles: 3
Mounting: Flange
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)