Large Folding Shelf For Enclosure, 18 x 18", Max Load 150 LBS

Item #: 545809

Cat #: AA61SHLF1818

UPC: 783510268657

Sign In or Register to view pricing and more.
Documents & Guides
Large Folding Shelf For Enclosure, 18 x 18 Inch, Max Load 150 LBS, Material/Finish: Steel/Gray, Used to Support Instruments and Test Equipment Used to Install and Maintain Electrical components in an Enclosure.

Overview

Large Folding Shelf For Enclosure, 18 x 18 Inch, Max Load 150 LBS, Material/Finish: Steel/Gray, Used to Support Instruments and Test Equipment Used to Install and Maintain Electrical components in an Enclosure.
nVent HOFFMAN HOFAA61SHLF1818 supports instruments and test equipment used to install and maintain electrical components in an enclosure. Also ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger nVent HOFFMAN industrial enclosures (except ProLine). When not in use, the shelf folds to 1.73 in. (44 mm) from the mounting surface.
Also known as: 783510268657, AA61SHLF1818

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)