Vinyl-Insulated, WR: 22 - 18, Connector Type: Butt
Item #: 545778
Cat #: MVU18BCK
UPC: 054007013150
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Vinyl-Insulated, Wire Range: 22 - 18, Connector Type: Butt, Color: Red, 1000/PK
Overview
Vinyl-Insulated, Wire Range: 22 - 18, Connector Type: Butt, Color: Red, 1000/PK
The 3M™ Aluminum Connectors CI-T Series are for splicing applications on aluminum or copper cable conductors. The CI Series aluminum connectors are specially designed for use with 3M™ QS, QS II and QS III Pre molded Power Cable Splice Bodies. Each connector is electro tin plated to resist electrolytic corrosion, and have a solid center stop. These connectors meet the requirements of ANSI C119.4.
Also known as: 054007013150, MVU18BCK
Specifications
Color: | Red |
Material: | Vinyl |
Allowable Gauge Range: | 22 - 18 |
Color: | Red |
Allowable Gauge Range: | 22 - 18 |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)