Selector Switch, 2-Position, Illuminated, 120VAC, Green

Item #: 54570

Cat #: 800T-16HG2KB6AA

UPC: 662073381747

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, 2 Position, Knob, Maintained, Illuminated, Green, 120 Volt AC, 2 x 1 Normally Open, 1 Normally Closed, Contacts, NEMA 4/13

Overview

Selector Switch, 30 mm, 2 Position, Knob, Maintained, Illuminated, Green, 120 Volt AC, 2 x 1 Normally Open, 1 Normally Closed, Contacts, NEMA 4/13
Also known as: 662073381747, 800T-16HG2KB6AA

Specifications

Color: Green
Size: 30 mm
Volts AC: 120
Type: 2 Position, Illuminated, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Volts AC: 120
Family / Style: 800T
Size: 30 mm
Type: 2 Position, Illuminated, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)