SWITCH, DECO SER, 3W, 20A 120/277V, BK

Item #: 545673

Cat #: DS320BK

UPC: 783585154473

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Switches and Lighting Control, DecoratorSwitch, Specification Grade, Three Way, 20A 120/277V AC, Back andSideWired, Black

Overview

Hubbell Wiring Device Kellems, Switches and Lighting Control, DecoratorSwitch, Specification Grade, Three Way, 20A 120/277V AC, Back andSideWired, Black
Also known as: 783585154473, DS320BK

Specifications

Type: Decorator Switch
Volts AC: 120, 277
Color: Black
Amps: 20
Type: Decorator Switch
Color: Black
Volts AC: 120, 277
Amps: 20

Customer Reviews

No reviews for this product
(0)