
Video Wall Jack, White
Item #: 54563
Cat #: 40539-MW
UPC: 078477140550
Wallplate, F-Connector, 1-Gang, 1-Port, Midsize Video Wall Jack, Color: White.
Sign In or Register to view pricing and more.
Overview
Wallplate, F-Connector, 1-Gang, 1-Port, Midsize Video Wall Jack, Color: White.
Midsize Video Wall Jack. F connector - White
Also known as: 078477140550, 40539-MW
Specifications
Mounting: | Box |
Gangs: | 1 |
Color: | White |
Material: | Nylon |
Size: | Mid |
Number of Ports: | 1 |
Mounting: | Box |
Color: | White |
Size: | Mid |
Gangs: | 1 |
Material: | Nylon |
Number of Ports: | 1 |
Customer Reviews
No reviews for this product
(0)