![3-Light Wall/Bath Fixture, 100W, 120V, Brushed Nickel Finish 3-Light Wall/Bath Fixture, 100W, 120V, Brushed Nickel Finish](https://rexel-cdn.com/products/primaryimage44318-965-native.jpg?i=BD9AE675-8B9E-46E3-A261-3F4787C163C7&f=420)
3-Light Wall/Bath Fixture, 100W, 120V, Brushed Nickel Finish
Item #:
545549
Cat #:
44318-965
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Three Light Wall/Bath Fixture, 100 Watt, 120 Volt, Antique Brushed Nickel Finish, Etched White Alabaster Glass, Safety Listed for Damp Location
Overview
Three Light Wall/Bath Fixture, 100 Watt, 120 Volt, Antique Brushed Nickel Finish, Etched White Alabaster Glass, Safety Listed for Damp Location
Also known as: 44318-965
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Antique Brushed Nickel |
Type: | Wall/Bath, 3-Light |
Material: | Steel |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Type: | Wall/Bath, 3-Light |
Wattage: | 100 |
Color: | Antique Brushed Nickel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)