This product has been discontinued.
SYL CF33EL/3WAY/835/BL 33W COMPACT
Item #: 545508
Cat #: CF33EL/3WAY/835/BL
UPC: 046135269301
Sign In or Register to view pricing and more.
Documents & Guides
SYL CF33EL/3WAY/835/BL 33W COMPACT FLUORESCENT 3WAY WITH INTEGRAL BALLAST MEDIUM SCREW BASE3500K CCT, 8
Overview
SYL CF33EL/3WAY/835/BL 33W COMPACT FLUORESCENT 3WAY WITH INTEGRAL BALLAST MEDIUM SCREW BASE3500K CCT, 8
Also known as: 046135269301, CF33EL/3WAY/835/BL
Specifications
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Wattage: | 12 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Wattage: | 12 |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 82 |
Color Temperature: | 3500 (Neutral White) |
Customer Reviews
No reviews for this product
(0)