This product may not be available in all locations.
Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Push Buttons, 1-1.6A
Item #: 54541
Cat #: GV2ME06
UPC: 785901211938
Sign In or Register to view pricing and more.
Documents & Guides
Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Push Buttons, 1 - 1.6 Amp, Screw Clamp
Overview
Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Push Buttons, 1 - 1.6 Amp, Screw Clamp
The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit. The basic motor starter GV2ME controls motors with full load currents up to 32 A. The manual starter is three pole with horsepower ratings. The manual starter is operated by push buttons. The Class 10 ambient compensated thermal over current is adjustable from 1 ampere to 1.6 ampere. This device has screw clamp terminals. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Also known as: 785901211938, GV2ME06
Specifications
Poles: | 3 |
Mounting: | DIN Rail |
Type: | Manual Motor Starter, Pushbutton, Breaker |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps Range: | 1 - 1.600 |
Poles: | 3 |
Type: | Manual Motor Starter, Pushbutton, Breaker |
Standards: | California Proposition 65 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Amps Range: | 1 - 1.600 |
Customer Reviews
No reviews for this product
(0)