Medium-Inertia, Servo Motor, 480 Volt AC, 1500 RPM, Frame Size 115, No Brake, IEC Metric

Item #: 545403

Cat #: MPM-B1152C-SJ72AA

UPC: 884951112599

Sign In or Register to view pricing and more.
Documents & Guides
MPM - Medium-Inertia, Servo Motor, 480 Volt AC, 1500 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

MPM - Medium-Inertia, Servo Motor, 480 Volt AC, 1500 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)
Our Kinetix® MPM Medium-inertia Servo Motors offer a power-dense and feature-rich solution for applications with heavier loads and greater inertia. They include IEC metric mounting dimensions and rotatable DIN connectors to simplify motor mounting and cable routing so you can get your systems up to speed quickly. 
Also known as: 884951112599, MPM-B1152C-SJ72AA

Specifications

Volts AC: 480
Size: 115 mm
Type: Servo Drive, Medium Inertia
RPM: 1500
Volts AC: 480
Type: Servo Drive, Medium Inertia
Size: 115 mm
RPM: 1500

Customer Reviews

No reviews for this product
(0)