Plenum-Gard Corrugated Flexible Conduit w/ Tape, 2", Yellow, 700'

Item #: 545396

Cat #: CJ4X1C-700

UPC: 791207203591

Documents & Guides
Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 2", Orange, 700' Reel, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Applications
Sign In or Register to view pricing and more.

No associated products found.

Overview

Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 2", Orange, 700' Reel, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Applications
Also known as: 791207203591, CJ4X1C-700

Specifications

Length: 700 ft
Color: Orange
Diameter: 2 in
Length: 700 ft
Diameter: 2 in
Color: Orange

Customer Reviews

No reviews for this product
(0)