CTS CJ4X1-200S 2" PLENUM-GARD

Item #: 545395

Cat #: CJ4X1-200S

UPC: 791207355733

Sign In or Register to view pricing and more.
Documents & Guides
CTS CJ4X1-200S 2" PLENUM-GARD ORANGE SPLIT

Overview

CTS CJ4X1-200S 2" PLENUM-GARD ORANGE SPLIT
Also known as: 791207355733, CJ4X1-200S

Specifications

Color: Orange
Length: 200 ft
Diameter: 2 in
Color: Orange
Diameter: 2 in
Length: 200 ft

Customer Reviews

No reviews for this product
(0)