Sign In or Register to view pricing and more.
Documents & Guides
Features: Furnished With Four Tapped Openings And Two Close-up Plugs. With Removable Mounting Lugs, Application: For Use With Threaded Rigid Metal Conduit And Imc, Material: Malleable Iron, Aluminum, Size: 0.75in
Overview
Features: Furnished With Four Tapped Openings And Two Close-up Plugs. With Removable Mounting Lugs, Application: For Use With Threaded Rigid Metal Conduit And Imc, Material: Malleable Iron, Aluminum, Size: 0.75in
Also known as: 781381302722, JBLX75L-A
Specifications
Diameter: | 3/4 in |
Material: | Aluminum |
Diameter: | 3/4 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)