Disconnect Switch, 400A, 600VAC, 250/600VDC, UL 98, Non-Fused , 3P

Item #: 545344

Cat #: RD400-3

UPC: 051712402538

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 400 Amp, 600 Volt AC, 250/600 Volt DC, UL 98, Non-Fused , 3-Pole, Compact

Overview

Disconnect Switch, 400 Amp, 600 Volt AC, 250/600 Volt DC, UL 98, Non-Fused , 3-Pole, Compact
Also known as: 051712402538, RD400-3

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Volts DC: 250, 600
Mounting: Base, DIN Rail
Amps: 400
Volts AC: 600
Interrupt Rating DC: 200 kA
Type: Disconnect Switch, Non-Fused
Volts DC: 250, 600
Amps: 400
Interrupt Rating DC: 200 kA
Poles: 3
Mounting: Base, DIN Rail
Volts AC: 600

Customer Reviews

No reviews for this product
(0)