Wallplate, Telephone Jack, 1-Gang, Type 630A, Stainless Steel

Item #: 54532

Cat #: 40223-S

UPC: 078477312049

Documents & Guides
Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Quick-Connect Terminals, Surface Mount, Color: Stainless Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Quick-Connect Terminals, Surface Mount, Color: Stainless Steel.
Telephone Wall Jack, 6P4C, Quick Connect, Stainless Steel
Also known as: 078477312049, 40223-S

Specifications

Mounting: Box
Gangs: 1
Color: Stainless
Number of Ports: 1
Mounting: Box
Color: Stainless
Gangs: 1
Number of Ports: 1

Customer Reviews

No reviews for this product
(0)