Inline Connector, Female, A16 Shell, 16 Contacts, 16 AWG, Basketweave
Item #: 545259
Cat #: A16-IL-1616F-12B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Inline Connector, Female, A16 Shell Size, 16 Contacts, 16 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = .500" to .625"
Overview
Inline Connector, Female, A16 Shell Size, 16 Contacts, 16 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = .500" to .625"
Also known as: A16-IL-1616F-12B
Specifications
Gender: | Female |
Size: | A16 |
Type: | Inline Connector |
Gauge: | 16 |
Gender: | Female |
Type: | Inline Connector |
Size: | A16 |
Gauge: | 16 |
Customer Reviews
No reviews for this product
(0)