Occupancy Sensor, Remote, White

Item #: 545188

Cat #: IPV0R-1LZ

UPC: 078477570760

Sign In or Register to view pricing and more.
Documents & Guides
PIR Occupancy Sensor, Remote, 180°, 120V, 60Hz, 3-Way, Manual/Auto Adjustment, Adjustable Time Delay, Includes: Color Change Kit, Color: White. ****MUST be used with IPS15/IPV15, this is a receiver occ sensor for the IPS15/IPV15 3 way application*******

Overview

PIR Occupancy Sensor, Remote, 180°, 120V, 60Hz, 3-Way, Manual/Auto Adjustment, Adjustable Time Delay, Includes: Color Change Kit, Color: White. ****MUST be used with IPS15/IPV15, this is a receiver occ sensor for the IPS15/IPV15 3 way application*******
180 Degree PIR Wall Box Sensor Remote. 3-way or more remote for use with IPS15/IPV15 sensors. White assembled on the device, ivory and light almond color change kit included. Wallplate not included.
Also known as: 078477570760, IPV0R-1LZ

Specifications

Color: Light Almond, Ivory, White
Volts AC: 120
Mounting: Wall
Angle: 180°
Color: Light Almond, Ivory, White
Mounting: Wall
Volts AC: 120
Angle: 180°

Customer Reviews

No reviews for this product
(0)