BR Thermal Magnetic Circuit Breaker, 2 x 4P, 50A

Item #: 545175

Cat #: BRD250250

UPC: 786676007603

Sign In or Register to view pricing and more.
BR Thermal Magnetic Circuit Breaker, 4-Pole, 10 kAIC, 4-Pole 50 Amp Outer Independent Trip and 4-Pole 50 Amp Center Independent Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

BR Thermal Magnetic Circuit Breaker, 4-Pole, 10 kAIC, 4-Pole 50 Amp Outer Independent Trip and 4-Pole 50 Amp Center Independent Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Also known as: 786676007603, BRD250250, squad breaker

Specifications

Volts AC: 120, 240
Poles: 4
Family / Style: BR
Amps: 50
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating DC: 10 kA
Poles: 4
Amps: 50

Customer Reviews

No reviews for this product
(0)