Wiring Duct, Wide Slot, 2" x 4" x 6', PVC, White

Item #: 54517

Cat #: G2X4WH6

UPC: 074983546244

Sign In or Register to view pricing and more.
Wide Slot Wiring Duct, Type G, 2.25" W x 4.10" H x 6' L, Lead Free PVC, White ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Wide Slot Wiring Duct, Type G, 2.25" W x 4.10" H x 6' L, Lead Free PVC, White ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
The  G2X4WH6  Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 4.1" x 2.25" (104.1 mm x 57.2 mm) and 6' (1.8 m) long. Cover sold separately.
Also known as: 074983546244, G2X4WH6

Specifications

Width: 2 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)