Jack, 6 Position, 4 Conductor, Ivory

Item #: 54516

Cat #: 40244-I

UPC: 078477312087

Documents & Guides
Wallplate, Telephone Jack, 1-Gang, Type 625B3, (2) 6P4C, Screw Terminals, Flush Mount, Color: Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, Telephone Jack, 1-Gang, Type 625B3, (2) 6P4C, Screw Terminals, Flush Mount, Color: Ivory.
Standard Telephone Wall Jack, 6P4C x 6P4C, Screw Terminals, Ivory
Also known as: 078477312087, 40244-I

Specifications

Mounting: Box
Gangs: 1
Color: Ivory
Number of Ports: 2
Connector Type: 6P4C
Mounting: Box
Color: Ivory
Connector Type: 6P4C
Gangs: 1
Number of Ports: 2

Customer Reviews

No reviews for this product
(0)